Apply to be a TradeMaster!
Main product image of 1/4" #1 Square Head Hex Bit, 1-3/4" Long
Magnifying glass
Hover image to zoom

1/4" #1 Square Head Hex Bit, 1-3/4" Long

Brand:
Malco
SKU:
SD1
Rating:
(0)
Q&A:
(0)
1/4" #1 Square Head Hex Bit, 1-3/4" Long
Magnifying glass
Hover image to zoom
$20.77 each
In Stock
In Stock
Get 20 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #1
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Diameter (Inches)
1/4" Diameter

Description

–
Features
  • More Cleaning Power Acid-Like Performance… without the danger of hydrofluoric acid.
  • Excellent grease-cutting capability.
  • High Foamability - penetrates deep into multi-row coils to foam out dirt, grease and grime.
  • Fresh Orange Deodorizing Scent

Specs

–
Bit Type:

Square #1

Length (Inches):

1-3/4"

Product Type:

Drill Bit

Diameter (Inches):

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy