Apply to be a TradeMaster!
Main product image of SEK1 10 Piece Screw Extractor Kit
Magnifying glass
Hover image to zoom
SEK1 10 Piece Screw Extractor Kit
Magnifying glass
Hover image to zoom
$63.54 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16", 3/8", 1/2", 5/8"

Description

–
Unique extractor kit features left handed cobalt drill bits and straight-fluted extractors to make screw and bolt extraction faster, easier and safer. Left handed cobalt drill bits create a pilot hole for the extractor and also loosen, or even remove, corroded, stripped-out, or headless threaded fasteners with the momentum of the left-turning bit. Hollow-ground, straight-fluted extractors provided extra bite in the pilot hole and can be torqued in either direction to loosen a frozen screw or bolt. For use with fastener diameters of 1/4" (M3) to 5/8" (M15), this 10-piece kit contains: 5) Hollow-ground, straight-fluted, extra-bite hardened alloy steel extractors and 5) matched left handed cobalt drill bits.

Features:
  • Left handed cobalt pilot drills
  • Extra-bite straight-fluted extractors
  • Kit components also available separately
  • Make screw and bolt extraction faster

Specs

–
Type:

Kit

Product Type:

Nipple and Screw Extractor

Size:

1/4"

5/16"

3/8"

1/2"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy