Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 36" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 36" Length

Brand:
Malco
SKU:
SS3614516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 36" Length
Magnifying glass
Hover image to zoom
$144.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
1/4" x 5/16"

Description

–
Product Overview
The MalcoEdge SS3614516 Safe Seal 3-Piece Hose Set is built for technicians servicing mini-split systems and equipment with mixed-port connections. Each 36" hose is equipped with 1/4 SAE x 5/16 SAE fittings and enhanced with Safe Seal technology to help reduce refrigerant loss during service. The compact hose length makes it ideal for use in tight spaces, while the durable, high-pressure design ensures reliable performance during charging, recovery, and evacuation.

Features
  • Complete 3-Hose Set - Includes red, blue, and yellow fittings for clear system identification.
  • 36" Hose Lengths - Perfect for confined service areas or compact unit installations.
  • Safe Seal Technology - Minimizes refrigerant loss and cross-contamination during connection.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • 1/4 SAE x 5/16 SAE Fittings - Compatible with mini-split units and systems using mixed-size ports.

Specs

–
Length (Inches):

36"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Size:

1/4" x 5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy