Apply to be a TradeMaster!
Main product image of #30 Steel 3/16" to 1/4" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom

#30 Steel 3/16" to 1/4" Button Head Rivets (Pack of 1000)

Brand:
Malco
SKU:
SS44DT
Rating:
(0)
Q&A:
(0)
#30 Steel 3/16" to 1/4" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom
$60.03 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Material
Steel

Description

–
Product Features
  • Type: Steel
  • 1,000 rivets per tub
  • Drill Size: #30
  • Diameter: 1/8"
  • Range: 3/16" to 1/4"

Specs

–
Material:

Steel

Size:

3/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy