Apply to be a TradeMaster!
Main product image of #30 Steel 5/16" to 3/8" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom

#30 Steel 5/16" to 3/8" Button Head Rivets (Pack of 1000)

Brand:
Malco
SKU:
SS46DT
Rating:
(0)
Q&A:
(0)
#30 Steel 5/16" to 3/8" Button Head Rivets (Pack of 1000)
Magnifying glass
Hover image to zoom
$65.03 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/8"
Product Highlight: Material
Steel

Description

–
Malco blind rivets provide a strong, secure connection between 2 or more sheets of material, that will not loosen with vibration. Blind rivet fasteners can be used where access is limited to only one side of the material to be fastened. Rivets require only a pre-drilled or pre-punched hole. No operator skill is required to set blind rivets. Low rivet profile offers cosmetic advantages over screws.

Specs

–
Product Type:

Tool

Material:

Steel

Size:

5/16"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy