Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 60" Length

Brand:
Malco
SKU:
SS6014
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 60" Length
Magnifying glass
Hover image to zoom
$157.25 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
1/4"

Description

–
Product Overview
The MalcoEdge SS6014 Safe Seal 3-Piece Hose Set is built for professional HVAC technicians who demand safety, flexibility, and durability on the job. Each 60" hose features 1/4 SAE standard fittings and robust Safe Seal technology to minimize refrigerant leaks during system service. Designed for high-pressure performance, this color-coded set ensures smooth, efficient charging, recovery, and evacuation across AC and refrigeration systems. Ideal for daily field use, this set provides confidence and control for any HVAC task.

Features
  • Complete 3-Hose Set - Includes red, blue, and yellow fittings for clear system identification.
  • 60" Hose Lengths - Offers ample reach for most AC and refrigeration service configurations.
  • Safe Seal Technology - Minimizes refrigerant loss and cross-contamination during connection.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • 1/4 SAE Standard Fittings - Compatible with most manifold gauge sets and service ports.

Specs

–
Product Type:

Refrigeration Hose

Length (Inches):

60"

Warranty:

Limited Lifetime

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy