Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 60" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 60" Length

Brand:
Malco
SKU:
SS6014516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 60" Length
Magnifying glass
Hover image to zoom
$157.25 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge SS6014516 Safe Seal 3-Piece Hose Set is specially designed for mini-split and residential HVAC systems requiring mixed-port sizes. Each 60" hose includes 1/4 SAE x 5/16 SAE fittings and is equipped with Safe Seal technology to minimize refrigerant leakage during charging, recovery, and evacuation. Built for high-pressure performance and long-term durability, this color-coded set is perfect for technicians who service ductless, split, or hybrid systems.

Features
  • Complete 3-Hose Set - Includes red, blue, and yellow fittings for clear system identification.
  • 60" Hose Lengths - Offers ample reach for most AC and refrigeration service configurations.
  • Safe Seal Technology - Minimizes refrigerant loss and cross-contamination during connection.
  • Barrier 4-layer hose meets SAE J2196 and withstands A2L high-pressure use in tough environments.
  • 1/4 SAE x 5/16 SAE Fittings - Compatible with mini-split units and systems using mixed-size ports.

Specs

–
Product Type:

Refrigeration Hose

Length (Inches):

60"

Size:

1/4" x 5/16"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy