Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 72" Length

Brand:
Malco
SKU:
SS7214
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Safe Seal 3-Piece Hose Set, 72" Length
Magnifying glass
Hover image to zoom
$161.50 each
In Stock
In Stock
Get 49 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length
Product Highlight: Size
1/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The MalcoEdge SS7214 Safe Seal 3-Piece Hose Set is engineered to maximize technician safety and system efficiency during HVAC charging and recovery. Each 72-inch x 1/4 SAE high-pressure hose is vacuum-rated and features a Safe Seal anti-blowback design that eliminates the risk of refrigerant spray or loss when disconnecting, helping to protect both the technician and the environment. The swiveling fittings ensure a secure connection that won't loosen during use, while the smooth one-handed operation improves speed and control. Constructed with a high-quality barrier hose, this set also offers superior refrigerant retention during storage.

Features
  • Prevents refrigerant loss and protects against refrigerant burns
  • Designed for fast, efficient use in the field
  • Vacuum-Rated High-Pressure Hoses: Leak-free performance during evacuation and charging
  • Smooth, one handed operation
  • High quality barrier hose for improved refrigerent retention during storage

Specs

–
Length (Inches):

72"

Size:

1/4"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy