Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 72" Length
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 72" Length

Brand:
Malco
SKU:
SS7214516
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" x 5/16" Safe Seal 3-Piece Hose Set, 72" Length
Magnifying glass
Hover image to zoom
$161.50 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 5/16"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Length (Inches)
72" Length

Description

–
Product Overview
The MalcoEdge SS7214516 Safe Seal 3-Piece Hose Set is designed for HVAC professionals working with mini split systems and other units requiring 5/16 SAE service fittings. Each 72-inch, vacuum-rated hose features a 1/4" inner diameter and is equipped with Safe Seal anti-blowback valves that prevent refrigerant loss and protect against accidental discharge. The swivel-end design keeps connections tight during use, while smooth one-handed operation improves handling efficiency. Constructed with premium barrier hose material, this set ensures excellent refrigerant retention during both use and storage.

Features
  • Prevents refrigerant loss and protects against refrigerant burns
  • Vacuum-Rated High-Pressure Hoses: Leak-free performance during evacuation and charging
  • Smooth, one handed operation
  • High quality barrier hose for improved refrigerent retention during storage
  • 72" Length x 1/4 SAE x 5/16 SAE Fittings: Ideal for mini splits and modern HVAC systems

Specs

–
Size:

1/4" x 5/16"

Product Type:

Refrigeration Hose

Warranty:

Limited Lifetime

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy