Apply to be a TradeMaster!
Main product image of MalcoEdge 1/4" Safe Seal O-Rings (Bag of 10)
Magnifying glass
Hover image to zoom

MalcoEdge 1/4" Safe Seal O-Rings (Bag of 10)

Brand:
Malco
SKU:
SSO14
Rating:
(0)
Q&A:
(0)
MalcoEdge 1/4" Safe Seal O-Rings (Bag of 10)
Magnifying glass
Hover image to zoom
$11.05 each
In Stock
In Stock
Get 6 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
HNBR
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Size
1/4"

Description

–
Product Overview
Keep your MalcoEdge SSO14 SafeSeal hoses performing at their best with these 1/4 Safe Seal O-Rings. Engineered as a direct replacement component, these O-rings provide a secure, leak-resistant connection for reliable system performance. Each O-ring is crafted from the same premium HNBR (Hydrogenated Nitrile Butadiene Rubber) material as the original equipment, offering superior resistance to refrigerants, oils, and extreme temperature conditions. Perfect for HVACR technicians and contractors, these O-rings deliver the dependable quality and long service life expected from MalcoEdge.

Features
  • Direct replacement component for MalcoEdge SafeSeal hoses
  • Made from the same high-quality HNBR material as the original equipment

Specs

–
Material:

HNBR

Warranty:

Limited Lifetime

Size:

1/4"

Product Type:

O-Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy