Apply to be a TradeMaster!
Main product image of MalcoEdge 5/16" Safe Seal O-Rings (Bag of 10)
Magnifying glass
Hover image to zoom

MalcoEdge 5/16" Safe Seal O-Rings (Bag of 10)

Brand:
Malco
SKU:
SSO516
Rating:
(0)
Q&A:
(0)
MalcoEdge 5/16" Safe Seal O-Rings (Bag of 10)
Magnifying glass
Hover image to zoom
$11.05 each
In Stock
In Stock
Get 5 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
HNBR

Description

–
Product Overview
Maintain peak performance of your MalcoEdge SSO516 SafeSeal hoses with these 5/16 Safe Seal O-Rings. Designed as a direct replacement component, these O-rings deliver a secure, leak-resistant seal to keep systems running efficiently. Each O-ring is manufactured from the same high-quality HNBR (Hydrogenated Nitrile Butadiene Rubber) material as the original equipment, ensuring superior durability, chemical resistance, and performance under extreme temperatures. Ideal for HVACR technicians and contractors, these O-rings provide the trusted reliability and long service life professionals expect from MalcoEdge.

Features
  • Direct replacement component for MalcoEdge SafeSeal hoses
  • Made from the same high-quality HNBR material as the original equipment

Specs

–
Size:

5/16"

Warranty:

Limited Lifetime

Product Type:

O-Ring

Material:

HNBR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy