Apply to be a TradeMaster!
Main product image of 1" x 25' Writable Tape Measure
Magnifying glass
Hover image to zoom
1" x 25' Writable Tape Measure
Magnifying glass
Hover image to zoom
T425W has been discontinued
Discontinued January 1, 2020
This product was discontinued by the manufacturer.

Description

–
Malco’s 25 foot by 1 inch measuring tape features a handy pencil writeable quick-note case and versatile double sided blade with 4 hook points. Scribble down one measurement or a series of measurements on the large writeable surface. The surface can be marked with a basic pencil. For convenience two carpenter pencils are supplied with the packaging to help get you started. The surface can be easily erased with your thumb, pants or an eraser. You will be provided superior accuracy with a positive slide lock that prevents blade creep and a reading that can be viewed from the front and back side of the blade. Its curve face down facilitates stud increments and easier graduation locating and marking. The high quality manufacturing behind this measurer allows for a long-life and the nylon coated blade will protect the high visibility inch graduations and wall stud increments. The long-reach curvature makes the blade self-supporting up to 10 feet. It also comes equipped with a double sided blade that allows convenient orientation of the case around obstacles. Another feature of the measurer is its wide double hook with four solid points that provides reading options without unhooking. Who knew that a few modest changes to an everday product could add up to such a "noteworthy" addition to your tool box!

Features:
  • Features a large writeable surface so measurements can easily be recorded.
  • The surface can be marked with a basic pencil and easily erased with your thumb, pants or an eraser.
  • The curvature of the blade makes it self-supporting up to a 10-foot reach.
  • Both sides of the blade are marked so a reading can be viewed from the front and back side.
  • Comes equipped with a wide double hook with four solid points that provides reading options without unhooking.

Specs

–
Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm