Apply to be a TradeMaster!
Main product image of TBP33 33-Pocket Tool Backpack
Magnifying glass
Hover image to zoom

TBP33 33-Pocket Tool Backpack

Brand:
Malco
SKU:
TBP33
Rating:
(0)
Q&A:
(1)
TBP33 33-Pocket Tool Backpack
Magnifying glass
Hover image to zoom
$143.94 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Easily organize, protect and safely transport your valuable tools-of-the-trade with a job-site-quality, 33-pocket tool backpack. Durable construction offers long service life and features a dense, high-thread-count 1680D Ballistic nylon shell and pockets, with bonded double stitching and heavy-duty zippers, to withstand everyday use and loads up to 25 lbs. (11 kg). a seamless, impact-resistant, molded polymer base and padded side walls protects tools and backpack from drop damage, water corrosion and mildew. Duo-colored interior pockets and a flat-opening shell side make it easy to find and access tools. External storage includes two expandable side pockets Plus padded and zippered pockets for a mobile phone and laptop or tablet. Wide, padded shoulder straps and back pads help you shoulder the load and save neck and back while freeing up hands and eliminating arm and hand fatigue. And a single, easy-to-grasp, top-mounted handle is convenient for quickly moving the backpack around the immediate work area. Tools not included.

Features:
  • Ballistic nylon shell and pockets
  • Molded polymer base and padded side walls
  • 33 tool pockets (tools not included)
  • Padded shoulder straps and back pads
  • Convenient, single top mounted handle

Specs

–
Product Type:

Tool Backpack

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the TBP33 33-Pocket Tool Backpack made in the US? Thanks

Asked by Stacey 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to their website: "Malco Products, SBC corporate headquarters and manufacturing facilities are located in Annandale, Minnesota, just outside the Minneapolis / St. Paul metroplex."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy