Apply to be a TradeMaster!
Main product image of Mini-Size Trim Nail Punch (Black)
Magnifying glass
Hover image to zoom

Mini-Size Trim Nail Punch (Black)

Brand:
Malco
SKU:
TNP3S
Rating:
(2)
Q&A:
(0)
Mini-Size Trim Nail Punch (Black)
Magnifying glass
Hover image to zoom
$14.74 each
In Stock
In Stock
Get 7 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Heavy Duty Trim Nail Punches drive trim nails into soffit, fascia and other finishing trim without denting or marring material. All-steel nose and aluminum tail piece directs weight of this punch to the working end when grasping or starting a nail. Accommodates up to 1-1/4" (31.2 mm) standard trim nails. Nose fits into 1/2" (12.7 mm) J channel.

Specs

–
Type:

Gutter Tool

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought this product again and again...

I've had one of these trim nail punches in my tool pouch for at least ten years now, and I use it every day... well every day that I work. I install replacement windows and have been doing so for about 35 years. I wrap all the wood with trim coil if it's an existing wood window, or just trim out to the bricks or siding with coil if it's an aluminum or vinyl window that's being replaced. No matter what, if you're putting aluminum trim nails in trim coil you need one of these. You can get them from a lot of companies if you want your whole tool pouch to be filled with one tool, but if you want the one that does the job and takes up the least amount of room get the Malco mini-size trim nail punch from SupplyHouse.com. Best prices and fast delivery!
Timmy
Nashville, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, exactly what I wanted. Fast delivery.

👍
Scott
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy