Apply to be a TradeMaster!
Main product image of TurboShear - Corrugated Metal Attachment
Magnifying glass
Hover image to zoom

TurboShear - Corrugated Metal Attachment

Brand:
Malco
SKU:
TSCM
Rating:
(1)
Q&A:
(0)
TurboShear - Corrugated Metal Attachment
Magnifying glass
Hover image to zoom
$156.78 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: This item does not come with a drill.

This versatile and portable TurboShear fits a drill you already own to make easy cross cuts, fast lengthwise cuts, even circles and square outlet cuts, in large or small pattern corrugated metal roofing and most other non-standing-seam metal roofing and building panels including trapezoidal box patterns.

Elongated blades with compact jaws create a 75-degree offset so that the drill is held at a nearly vertical approach when starting a cut. This steep offset allows the drill handle or battery pack to tip down slightly and still clear the roofing panel surface as the shear head follows the rising angle of a corrugated or trapezoidal profile. Cutting capacity is rated for 30 to 24-Ga. (0.31 – 0.61 mm) metal roofing, including layered seams. Long lasting blades are also easily replaceable.

Features:
  • Easy cross cuts in corrugated metal roofing and trapezoidal box profiles
  • Fits a corded or cordless drill you already own
  • Elongated, compact blades allow drill to be held at steep offset so handle/battery pack clears panel
  • Long lasting blades are also easily replaceable

Specs

–
Type:

Roofing Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Must have for Metal Roofing

Turbo Shear- TSCM makes cutting Corrugated Meal Roofing fast and easy. Very easy to get use too operating and easy to attach to any drill. Makes cutting valleys fast and easy.
Maintenance Guy
Anderson, S.C,
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy