Apply to be a TradeMaster!
Main product image of 1/4" T15 Star Insert Bit, 1" Long
Magnifying glass
Hover image to zoom

1/4" T15 Star Insert Bit, 1" Long

Brand:
Malco
SKU:
TX15IP
Rating:
(0)
Q&A:
(0)
1/4" T15 Star Insert Bit, 1" Long
Magnifying glass
Hover image to zoom
$4.57 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx T15
Product Highlight: Length (Inches)
1" Length

Description

–
Features
  • Unique high torque steel construction.
  • Absorbs and dissipates impact driver stress.
  • Fail-proof engagement of fastener head.

Specs

–
Length (Inches):

1"

Product Type:

Drill Bit

Bit Type:

Torx T15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy