Apply to be a TradeMaster!
Main product image of 11" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom

11" Nylon Ties (Box of 25)

Brand:
Malco
SKU:
TY11
Rating:
(0)
Q&A:
(0)
11" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom
TY11 has been discontinued
Discontinued December 15, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
11"

Description

–
UV Resistant Adjustable Nylon ties are rated for outdoor or indoor use. This 11 in. (279 mm) Adjustable Nylon Tie offers 50 lb. tensile strength has applications for securing or bundling automotive, marine and industrial wire, cable and hose. It is ideal for use in HVAC mini-splits and window unit climate control installations. Just wrap the tie around material to be secured or bundled, slip the tie tail through the tie head, hand tighten and then set with a tie tensioning tool.

Specs

–
Type:

Nylon Ties

Size:

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm