Apply to be a TradeMaster!
Main product image of 24" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom

24" Nylon Ties (Box of 25)

Brand:
Malco
SKU:
TY24
Rating:
(0)
Q&A:
(0)
24" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom
TY24 has been discontinued
Discontinued November 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
24"

Description

–
UV Resistant Adjustable Nylon ties are rated for outdoor or indoor use. This 24 in. (610 mm) Adjustable Nylon Tie offers 175 lb. tensile strength and is ideal for securing or bundling heavy wire, cable and hose used in automotive, marine and industrial applications. Just wrap the tie around material to be secured or bundled, slip the tie tail through the tie head, hand tighten and then set with a tie tensioning tool.

Specs

–
Type:

Nylon Ties

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm