Apply to be a TradeMaster!
Main product image of 10" Vinyl Circular Saw Blade
Magnifying glass
Hover image to zoom

10" Vinyl Circular Saw Blade

Brand:
Malco
SKU:
VCB2-EV
Rating:
(0)
Q&A:
(0)
10" Vinyl Circular Saw Blade
Magnifying glass
Hover image to zoom
$21.00 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: RPM
6500 RPM

Description

–

VCB2EV - BIG 10 INCH (254 mm) CIRCULAR SAW BLADE FITS MOST POWER MITERS FOR MAKING ULTRA SMOOTH CUTS IN VINYL SIDING AND VINYL FENCE POSTS.


Designed for a greater range of cutting applications including vinyl siding and vinyl fence posts and rails.  A flat ground, neutral, no-hook-angle, 248-tooth configuration and nominal .073" (1.85 mm) blade thickness generates less waste and ensures a consistent ultra-smooth cut with less pull into the vinyl material.  The large 10" (254 mm) diameter provides a deeper, more efficient blade path for fast cuts in wide siding panels and more accurate single pass cuts in large profile vinyl fence posts.  Cutting operation is optimal at 6500 RPM within a wide temperature range of 100-degrees down to 20-degrees Fahrenheit.

Specs

–
Diameter (Inches):

10"

Product Type:

Saw Blade

RPM:

6500

Teeth:

248

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy