Apply to be a TradeMaster!
Main product image of 12" Vinyl Fence Circular Saw Blade
Magnifying glass
Hover image to zoom

12" Vinyl Fence Circular Saw Blade

Brand:
Malco
SKU:
VCB3-EV
Rating:
(0)
Q&A:
(0)
12" Vinyl Fence Circular Saw Blade
Magnifying glass
Hover image to zoom
$140.08 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
5800 RPM
Product Highlight: Diameter (Inches)
12" Diameter

Description

–

Designed for a greater range of cutting applications including vinyl siding and vinyl fence posts and rails.  A flat ground, neutral, no-hook-angle, 248-tooth configuration and nominal .073" (1.85 mm) blade thickness generates less waste and ensures a consistent ultra-smooth cut with less pull into the vinyl material.  The large 10" (254 mm) diameter provides a deeper, more efficient blade path for fast cuts in wide siding panels and more accurate single pass cuts in large profile vinyl fence posts.  Cutting operation is optimal at 6500 RPM within a wide temperature range of 100-degrees down to 20-degrees Fahrenheit.


VCB3EV - AGGRESSIVE CUTTING 12 INCH (305 mm) CIRCULAR SAW BLADE WITH CARBIDE TIPPED TEETH FOR EASY CUTS IN FENCE POSTS. Designed specifically for cutting vinyl fence posts and rails.  A neutral, no-hook-angle, 100-count carbide tipped tooth configuration and nominal .090" (2.3 mm) blade thickness ensures a consistent smooth cut with less pull into the vinyl material.  Durable solid carbide tipped teeth are longer lasting with sharper cutting edges and offer greater impact resistance to increase service of blade.  The large 12" (305 mm) diameter provides a deeper, more efficient blade path for accurate single pass cuts in larger profile vinyl fence posts.  Cutting operation is optimal at 5800 RPM.

Specs

–
RPM:

5800

Diameter (Inches):

12"

Pump Type:

Saw Blade

Teeth:

100

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy