Apply to be a TradeMaster!
5/32" L-Style Hex Key (12" Long)

5/32" L-Style Hex Key (12" Long)

Brand:
Malco
SKU:
W12532
Rating:
(0)
Q&A:
(0)
5/32" L-Style Hex Key (12" Long)
$5.59 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32"
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • Available in 12 in.
  • Tough alloy steel, black oxide finish, In reusable vinyl pouch.
  • Easy socket access at angles up to 25 degree off-axis.
  • Wrench sets store in handy reusable case

Specs

–
Product Type:

Hex Key

Size:

5/32"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy