Apply to be a TradeMaster!
Main product image of 5/64" - 1/4" Small Pocket Hex Key Set (9 Piece)
Magnifying glass
Hover image to zoom

5/64" - 1/4" Small Pocket Hex Key Set (9 Piece)

Brand:
Malco
SKU:
W29-MALCO
Rating:
(0)
Q&A:
(0)
5/64" - 1/4" Small Pocket Hex Key Set (9 Piece)
Magnifying glass
Hover image to zoom
$13.32 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/4" Length

Description

–
Features
  • Hex corners of keys are sharp and clean
  • Finish is black oxide
  • Smooth zinc plated case can be used as handle for extra leverage
  • Flat spring holds keys in any work position

Specs

–
Size:

7/32"

7/64"

3/32"

1/8"

9/64"

3/16"

1/4"

5/64"

5/32"

Length (Inches):

4-1/4"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy