Apply to be a TradeMaster!
3/16" - 3/8" Small Pocket Hex Key Set (5 Piece)

3/16" - 3/8" Small Pocket Hex Key Set (5 Piece)

Brand:
Malco
SKU:
W45
Rating:
(0)
Q&A:
(0)
3/16" - 3/8" Small Pocket Hex Key Set (5 Piece)
$19.01 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/16", 5/16", 7/32", 1/4"
Product Highlight: Length (Inches)
5-1/4" Length

Description

–
Features
  • Hex corners of keys are sharp and clean
  • Finish is black oxide
  • Smooth zinc plated case can be used as handle for extra leverage
  • Flat spring holds keys in any work position

Specs

–
Size:

3/8"

3/16"

5/16"

7/32"

1/4"

Length (Inches):

5-1/4"

Product Type:

Hex Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy