Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$35 to $40 Filter (1)
$35 to $40 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Bronze and Brass Barbed Insert Fittings (Lead Free)
Male Insert Union Adapters
Male Insert Union Adapters
3 items
FILTER
Grid
List
Sort: Default
U-075NL Compare Checkbox
Compare
3/4" MPT x Insert Union Adapter (Lead Free)
SKU:
U-075NL
Boshart
SKU:
U-075NL
Brand:
Boshart
–
+
$30.98
each
BOX UP & SAVE 15%
–
+
$264.80 box of 10
$26.48
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
U-100NL Compare Checkbox
Compare
1" MPT x Insert Union Adapter (Lead Free)
SKU:
U-100NL
Boshart
SKU:
U-100NL
Brand:
Boshart
–
+
$39.43
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 17
In Stock
Get 5 by
Tomorrow, Nov 19
Total Available: 17
Add to List
U-125NL Compare Checkbox
Compare
1-1/4" MPT x Insert Union Adapter (Lead Free)
SKU:
U-125NL
Boshart
SKU:
U-125NL
Brand:
Boshart
–
+
$70.54
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video