Apply to be a TradeMaster!
Main product image of 2018HBNS Grande Isle Wall-Mount Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom

2018HBNS Grande Isle Wall-Mount Lavatory, 4" Faucet Center (White)

Brand:
Mansfield
SKU:
202110001
Rating:
(0)
Q&A:
(0)
2018HBNS Grande Isle Wall-Mount Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom
$145.51 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount

Description

–

The Grande Isle commercial lavatory features a prominent backsplash and concealed front overflow, which adds a finished flair.

  • Wall-mount commercial lavatory with 4-in high backsplash
  • 22 x 18-1/8
  • Basin: 16 x 10-5/8
  • Concealed front overflow
  • Drilled for concealed arm carrier
  • Includes hanger
  • BAA (Buy American Act) Compliant
  • 4-in faucet center
  • Complies with ADA requirements for accessibility
  • White
  • Faucet not included

Specs

–
Series:

Isle

Color:

White

Shape:

Rectangle

Product Type:

Bathroom Sink

Finish:

White

Application:

Bathroom

Material:

Vitreous China

Installation Type:

Wall Mount

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy