Apply to be a TradeMaster!
Main product image of 2038 Pamlico Wall-Mount Lavatory, Single Faucet Center (White)
Magnifying glass
Hover image to zoom

2038 Pamlico Wall-Mount Lavatory, Single Faucet Center (White)

Brand:
Mansfield
SKU:
203810000
Rating:
(0)
Q&A:
(0)
2038 Pamlico Wall-Mount Lavatory, Single Faucet Center (White)
Magnifying glass
Hover image to zoom
$211.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Installation Type
Wall Mount

Description

–
Mansfield offers lavatories to accommodate virtually any commercial application. Whatever your need, you'll find a stylish and durable, vitreous china Mansfield lavatory for the job.
  • Wall-mount commercial lavatory
  • 21-1/4" x 22"
  • Basin: 16-3/4" x 8"
  • Integrated rear overflow
  • Drilled for concealed arm carrier, required
  • Ideal for clinical applications
  • TAA (Trade Agreement Act) Compliant
  • Single hole faucet center
  • White
  • Faucet not included

Specs

–
Material:

Vitreous China

Finish:

White

Color:

White

Product Type:

Bathroom Sink

Series:

Pamlico

Installation Type:

Wall Mount

Application:

Bathroom

Shape:

Oval

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy