Apply to be a TradeMaster!
Main product image of Maple Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom

Maple Undercounter Lavatory (White)

Brand:
Mansfield
SKU:
217010070
Rating:
(0)
Q&A:
(0)
Maple Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom
$68.88 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Color
White
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
The Maple undercounter lavatories offer a very neutral design that mounts under, providing a smooth tradition from the counter to the sink. Available in Petite and standard sizes, the Maple series has the versatility to be used in any bathroom in the house.
  • Spacious basin provides comfort, functionality and minimizes splashback
  • Undercounter design provide a seamless look between sink and countertop, mounting clips not included
  • Made in USA
  • Quality vitreous china
  • Concealed front overflow is discreet and provides no-overflow reassurance
  • 17-1/8 in. W x 14-1/4 in. L oval style lavatory
  • Lifetime warranty
  • Complies with ADA requirements for accessibility, when properly installed
  • Faucet not included
  • Installation template included
  • Easy to install with mounting clips
  • Complies with ADA requirements for accessibility

Specs

–
Color:

White

Material:

Vitreous China

Number of Holes:

0

Installation Type:

Undercounter

Finish:

White

Shape:

Oval

Series:

Maple

Product Type:

Bathroom Sink

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy