Apply to be a TradeMaster!
Main product image of Petite Covington Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom

Petite Covington Undercounter Lavatory (White)

Brand:
Mansfield
SKU:
218010001
Rating:
(0)
Q&A:
(0)
Petite Covington Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom
$129.40 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Installation Type
Undercounter

Description

–
The Petite Covington Undercounter Lavatory offers a rectangular, neutral design that mounts under, providing a smooth transition from the counter to the sink. The Covington series has the versatility to be used in any bathroom in the house.
  • Spacious basin provides comfort, functionality and minimizes splash
  • Undercounter design provide a seamless look between sink and countertop, mounting clips included
  • Concealed front overflow is discreet and provides no-overflow reassurance
  • Quality vitreous china
  • 21-3/8 in. W x 13-5/8 in. L rectangular style lavatory
  • Compact for economy and space constraints
  • Lifetime warranty
  • Complies with ADA requirements for accessibility, when properly installed
  • Faucet not included
  • Installation template included
  • Easy to install with mounting clips
  • Complies with ADA requirements for accessibility

Specs

–
Finish:

White

Number of Holes:

0

Application:

Bathroom

Shape:

Rectangle

Material:

Vitreous China

Color:

White

Installation Type:

Undercounter

Series:

Covington

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy