Apply to be a TradeMaster!
Main product image of 234 Brentwood Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom

234 Brentwood Undercounter Lavatory (White)

Brand:
Mansfield
SKU:
234010001
Rating:
(0)
Q&A:
(0)
234 Brentwood Undercounter Lavatory (White)
Magnifying glass
Hover image to zoom
$130.86 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undercounter
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
A gorgeous traditional design creates a timeless look for the Brentwood series of lavatories. A large drop-in lavatory presents a focal point for the bathroom, and a complimentary suite of products from Mansfield accents the design for a truly finished look.
  • Installation: Undercounter
  • Rectangular style lavatory
  • Elegant and traditional style for your designer bathroom
  • Concealed front overflow
  • No faucet center
  • Coordinating toilets and bathtubs available
  • Faucet not included
  • White
  • Undercounter Size: 20-5/16" x 14-3/16"
  • Basin Size: 18-5/16" x 13"
  • Installation template included
  • Easy to install with mounting clips

Specs

–
Material:

Vitreous China

Installation Type:

Undercounter

Series:

Brentwood

Shape:

Rectangle

Application:

Bathroom

Color:

White

Finish:

White

Number of Holes:

0

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy