Apply to be a TradeMaster!
Main product image of 237 MS Oval Drop-In Lavatory, Single Hole (White)
Magnifying glass
Hover image to zoom

237 MS Oval Drop-In Lavatory, Single Hole (White)

Brand:
Mansfield
SKU:
237110000
Rating:
(0)
Q&A:
(0)
237 MS Oval Drop-In Lavatory, Single Hole (White)
Magnifying glass
Hover image to zoom
$59.40 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Installation Type
Drop-In

Description

–
The MS Series of Lavs offers round and oval designs to support space and preferences of the installer. Simple and economical, the MS Series is the perfect choice for contractors across the country.
  • Installation: Drop-In
  • Oval style lavatory
  • Concealed front overflow
  • Single faucet center
  • Lavatory Size: 20-1/2" x 17"
  • Basin Size: 17" x 11-1/8"
  • Installation template included
  • White
  • Complies with ADA requirements for accessibility
  • Faucet not included

Specs

–
Color:

White

Product Type:

Bathroom Sink

Number of Holes:

1

Finish:

White

Shape:

Oval

Installation Type:

Drop-In

Application:

Bathroom

Series:

MS

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy