Apply to be a TradeMaster!
Main product image of 239 MS Round Drop-In Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom

239 MS Round Drop-In Lavatory, 4" Faucet Center (White)

Brand:
Mansfield
SKU:
239410000
Rating:
(0)
Q&A:
(0)
239 MS Round Drop-In Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom
$59.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Installation Type
Drop-In
Product Highlight: Color
White

Description

–
The MS series of lavatories offers round and oval designs to support space and preferences of the installer. Simple and economical, the MS series is the perfect choice for contractors across the country.
  • Installation: Drop-In
  • Round style lavatory
  • Concealed front overflow
  • 4" faucet center
  • Lavatory size: 19-1/4 x 19-5/8
  • Basin size: 15-1/4 x 12-3/8
  • Installation template included
  • White
  • Complies with ADA requirements for accessibility
  • Faucet not included

Specs

–
Product Type:

Bathroom Sink

Finish:

White

Shape:

Round

Installation Type:

Drop-In

Series:

MS

Number of Holes:

3

Application:

Bathroom

Material:

Vitreous China

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy