Apply to be a TradeMaster!
Main product image of 254 Brentwood Drop-In Lavatory, Single Hole (White)
Magnifying glass
Hover image to zoom

254 Brentwood Drop-In Lavatory, Single Hole (White)

Brand:
Mansfield
SKU:
254100000
Rating:
(0)
Q&A:
(0)
254 Brentwood Drop-In Lavatory, Single Hole (White)
Magnifying glass
Hover image to zoom
$142.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
A gorgeous traditional design creates a timeless look for the Brentwood series of lavatories. A large drop-in lavatory presents a focal point for the bathroom, and a complimentary suite of products from Mansfield accents the design for a truly finished look.
  • Spacious basin provides comfort, functionality and minimizes splashback
  • Drop-in design is versatile, provides a low profile and is easy to install
  • Quality vitreous china
  • Concealed front overflow is discreet and provides no-overflow reassurance
  • 22-7/16 in. W x 18-5/16 in. L rectangular style lavatory
  • Lifetime warranty
  • Complies with ADA requirements for accessibility, when properly installed
  • Coordinating toilets and bathtubs available
  • Faucet not included
  • Basin size: 18-11/16" x 12-7/16
  • Installation template included

Specs

–
Series:

Brentwood

Product Type:

Bathroom Sink

Material:

Vitreous China

Installation Type:

Drop-In

Finish:

White

Application:

Bathroom

Color:

White

Shape:

Rectangle

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy