Apply to be a TradeMaster!
Main product image of 268 Barrett Drop-In Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom

268 Barrett Drop-In Lavatory, 4" Faucet Center (White)

Brand:
Mansfield
SKU:
268410000
Rating:
(0)
Q&A:
(0)
268 Barrett Drop-In Lavatory, 4" Faucet Center (White)
Magnifying glass
Hover image to zoom
$235.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Specialty, Rectangle
Product Highlight: Color
White
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White

Description

–
With an inviting and warm look, the Barrett suite is a classic style choice filled with architectural details. It's not surprising that this line is one of the more universally appealing suites. The drop-in lavatories match completely with the concealed trapway elongated, SmartHeight toilet, making it easier to suit your needs and create your perfect bathroom suite.
  • Spacious basin provides comfort, functionality and minimizes splashback
  • Drop-in design is versatile, provides a low profile and is easy to install
  • Quality vitreous china
  • Concealed front overflow is discreet and provides no-overflow reassurance
  • Warm and inviting style for your designer bathroom
  • Coordinating toilets and bathtubs available
  • 23-1/16 in. W x 18-5/8 in. L rectangular lavatory
  • Lifetime warranty
  • Faucet not included
  • Basin size: 16-1/4" x 10-1/2
  • Installation template included

Specs

–
Application:

Bathroom

Number of Holes:

3

Color:

White

Installation Type:

Drop-In

Material:

Vitreous China

Product Type:

Bathroom Sink

Shape:

Specialty

Rectangle

Finish:

White

Series:

Barrett

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy