Apply to be a TradeMaster!
292 Alto IV Pedestal Lavatory, Single Faucet Center (White)

292 Alto IV Pedestal Lavatory, Single Faucet Center (White)

Brand:
Mansfield
SKU:
292110000
Rating:
(0)
Q&A:
(0)
292 Alto IV Pedestal Lavatory, Single Faucet Center (White)
$94.50 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal
Product Highlight: Color
White

Description

–
Beautiful in its simplicity, the Alto IV brings a natural balance to a bathroom, complimenting the othe fixtures, harmoniuos with any design. The Alto IV is designed not to be the centerpiece, but rather to enhance the beauty of whatever you choose to be the focal point of the bathroom.
  • Installation: Pedestal
  • Oval style lavatory
  • Universal style to match any bathroom décor
  • Concealed front overflow
  • Great size for remodeling projects and small secondary bathrooms in the home where not a lot of counter space is needed
  • Pedestal lavatory narrow lines can help give a small space a more open feel
  • Works with 293 Pedestal Base
  • Single hole faucet center
  • Faucet not included
  • White
  • Pedestal Basin Size: 20-1/2" x 12-3/8"
  • Installation template included

Specs

–
Material:

Vitreous China

Shape:

Oval

Number of Holes:

3

Finish:

White

Installation Type:

Pedestal

Series:

Alto

Color:

White

Application:

Bathroom

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy