Apply to be a TradeMaster!
Main product image of 328 Barrett Pedestal Lavatory with Single Faucet Hole (White)
Magnifying glass
Hover image to zoom

328 Barrett Pedestal Lavatory with Single Faucet Hole (White)

Brand:
Mansfield
SKU:
328100000
Rating:
(0)
Q&A:
(0)
328 Barrett Pedestal Lavatory with Single Faucet Hole (White)
Magnifying glass
Hover image to zoom
$174.42 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle, Specialty
Product Highlight: Installation Type
Pedestal
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
With an inviting and warm look, the Barrett suite is a classic style choice filled with architectural details. It's not surprising that this line is one of the more universally appealing suites. The pedestal lavatories match completely with the concealed trapway elongated, SmartHeight toilet, making it easier to suit your needs and create your perfect bathroom suite.
  • Traditional style
  • Part of the Barrett Bathroom Collection
  • Pedestal lavatory
  • Integral rear overflow
  • Works with 329 Pedestal Base

Specs

–
Shape:

Rectangle

Specialty

Series:

Barrett

Installation Type:

Pedestal

Product Type:

Bathroom Sink

Color:

White

Finish:

White

Number of Holes:

1

Material:

Vitreous China

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy