Apply to be a TradeMaster!
Main product image of 348 Maverick Pedestal Lavatory with 8" Faucet Holes (White)
Magnifying glass
Hover image to zoom

348 Maverick Pedestal Lavatory with 8" Faucet Holes (White)

Brand:
Mansfield
SKU:
348810040
Rating:
(0)
Q&A:
(0)
348 Maverick Pedestal Lavatory with 8" Faucet Holes (White)
Magnifying glass
Hover image to zoom
$96.66 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Specialty, Oval
Product Highlight: Installation Type
Pedestal
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
Classical and Minimilistic, the Maverick series embodies heritage of Mansfield Plumbing. Subtle bevels on the pedestal lavatory matches the classic pedestal base to create an inviting accent to your bathroom décor.
  • Concealed front overflow
  • Great size for remodeling projects and small secondary bathroomsin the home where not a lot of counter space is needed
  • Pedestal lavatory narrow lines can help give a small space a moreopen feel
  • Universal style to match any bathroom décor
  • Works with 344 Pedestal Base
  • 8" faucet center
  • White

Specs

–
Series:

Maverick

Installation Type:

Pedestal

Application:

Bathroom

Color:

White

Number of Holes:

3

Product Type:

Bathroom Sink

Material:

Vitreous China

Shape:

Specialty

Oval

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy