Apply to be a TradeMaster!
Main product image of 99-018 Plastic Commercial Magnetic Reed Door Switches, NEMA 1, 1/2 Amp (24V)
Magnifying glass
Hover image to zoom

99-018 Plastic Commercial Magnetic Reed Door Switches, NEMA 1, 1/2 Amp (24V)

Brand:
Mars Air
SKU:
99-018
Rating:
(0)
Q&A:
(0)
99-018 Plastic Commercial Magnetic Reed Door Switches, NEMA 1, 1/2 Amp (24V)
Magnifying glass
Hover image to zoom
$119.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Product Features
  • UR and rated for NEMA 1 (field installed by others)
  • An optional motor control panel or controller is required when a wired magnetic door limit switch is used.
  • Wired switches have single pole terminal normally closed and normally opened contact.
  • Turns the air curtain on when the door opens and off when the door closes
  • Used when automatic control of an air curtain is required
  • Easy to install and switches are lightweight
  • Ideal Applications for each switch:
  • 99-018 when neat and trim finish is desired for commercial applications

Specs

–
Product Type:

Switch

Voltage:

24V

Phase:

1

Enclosure Type:

NEMA-1

Poles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy