Apply to be a TradeMaster!
Main product image of 120" Wide Door High 3 Motor Velocity Series 2 Unheated Air Curtain, Titanium Silver, 460/3/60
Magnifying glass
Hover image to zoom

120" Wide Door High 3 Motor Velocity Series 2 Unheated Air Curtain, Titanium Silver, 460/3/60

Brand:
Mars Air
SKU:
HV2120-3UH-TS
Rating:
(0)
Q&A:
(0)
120" Wide Door High 3 Motor Velocity Series 2 Unheated Air Curtain, Titanium Silver, 460/3/60
Magnifying glass
Hover image to zoom
$5,368.70 each
Backorder
Backorder
Get it Thu, Oct 22 - Mon, Nov 23

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 345 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Size
120"
Product Highlight: Color
Titanium Silver
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1 HP

Description

Note: This Air Curtain has 3 motors.

The HV (High Velocity) series features 1 horsepower motor(s) that is strong enough for many industrial applications. It is capable of separating environments and protecting openings with significant wind loads up to 12 ft. high and the standard color is Titanium Silver and heated options are available.

Features:
  • 1 hp direct-drive motor
  • 18-month warranty
  • 5-year warranty
  • Certifications
  • Corrosion Resistant Powder Coated Finish
  • Durable Metal Construction
  • Durable metal design
  • Easy To Install
  • Environmental Protection: 12’
  • Flying-insects Protection: 10’
  • Freight included
  • Made in USA
  • Motor fan assembly
  • Sleek metal design
  • Standard color: Titanium Silver
  • FLA 1 Phase-208V/230V: 10 / 10
  • FLA 3 Phase-208V/230V: 6.6 / 6.4
  • FLA 3 Phase - 460V: 3.2
  • Decibels: 73

Specs

Series:

High Velocity

Size:

120"

Color:

Titanium Silver

Material:

Galvanized Steel

Phase:

3

Voltage:

460v

Hertz:

60

Type:

Unheated

Horse Power:

1

Max Volume (CFM):

6693

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy