Apply to be a TradeMaster!
J0040 Door Switch w/ Time Delay (All Volts and Phases)

J0040 Door Switch w/ Time Delay (All Volts and Phases)

Brand:
Mars Air
SKU:
J0040
Rating:
(0)
Q&A:
(0)
J0040 Door Switch w/ Time Delay (All Volts and Phases)
J0040 has been discontinued
Discontinued September 30, 2021
This product has been discontinued.

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Voltage
208V, 230V, 460v

Description

–
J0040 Door Switch w/ Time Delay - All Volts and Phases - (Electric Heated, Non Heated, or Hydronic) - Must Use Motor Control Panel
  • Industrial Magnetic Reed Switch with Adjustable Time Delay
  • 208/230/460v
  • 1 or 3 Phase
  • 1 sec. – 17 min.
  • Plastic
  • Surface-mounted
  • Control Panel required

Specs

–
Product Type:

Switch

Material:

Plastic

Phase:

3

1

Voltage:

208V

230V

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm