Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Lift Gate
–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Product Highlights
–
108"
Black
Galvanized Steel
115V
1/6 HP
Description
–
Features:
Reduces energy costs and consumption
Creates effective environmental separation
Maintains interior building temperature
Provides low operational costs
Minimizes dirt, dust, and fumes
Prevents flying insects from intruding
Offers and unobstructed view, enhancing safety
Aesthetically pleasing low profile 8 design
Low noise level for quiet operation
Easy to install
Low maintenance
Specifications:
Width (Inches): 110
Depth (Inches): 12
Height (Inches): 8
Max Door Height: 8'
Weight: 88 lb.
Color: Obsidian Black
Construction: Galvanized Steel
CFM High: 2700
Voltage: 115
Phase: 1
Hertz: 60
FLA 1 Phase-115V: 5.0
FLA 1 Phase-208V/230V: 2.6/ 2.6
Horsepower: 1/6
Heating Option: Unheated
Series: LoPro Series
Decibels (DB): 54
Limited Warranty Years: 5
Specs
–
Series:
LoPro
Size:
108"
Color:
Black
Material:
Galvanized Steel
Phase:
1
Voltage:
115V
Hertz:
60
Type:
Unheated
Horse Power:
1/6
Max Volume (CFM):
2700
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.