Apply to be a TradeMaster!
Main product image of 144" LoPro Series 2 Low Profile Wide Door Electric Heated Air Curtain, 208/3/60, Obsidian Black
Magnifying glass
Hover image to zoom

144" LoPro Series 2 Low Profile Wide Door Electric Heated Air Curtain, 208/3/60, Obsidian Black

Brand:
Mars Air
SKU:
LPV2144-2EEO-OB
Rating:
(0)
Q&A:
(0)
144" LoPro Series 2 Low Profile Wide Door Electric Heated Air Curtain, 208/3/60, Obsidian Black
Magnifying glass
Hover image to zoom
$5,513.00 each
Backorder
Backorder
Get it Thu, Oct 22 - Mon, Nov 23

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Size
144"
Product Highlight: Color
Black
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
208V
Product Highlight: Horse Power
1/6 HP

Description

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance

Specifications:
  • Width (Inches): 144
  • Depth (Inches): 12
  • Height (Inches): 8
  • Max Door Height: 8'
  • Weight: 110 lb.
  • Color: Obsidian Black
  • Construction: Galvanized Steel
  • CFM High: 3600
  • Voltage: 208
  • Phase: 3
  • Hertz: 60
  • FLA 1 Phase-115V: 5.2
  • FLA 1 Phase-208V/230V: 2.8/ 2.8
  • Horsepower: 1/6
  • Heating Option: Electric Heated
  • Series: LoPro Series
  • Decibels (DB): 54
  • Limited Warranty Years: 5

Specs

Size:

144"

Series:

LoPro

Color:

Black

Material:

Galvanized Steel

Voltage:

208V

Hertz:

60

Type:

Electric Heated

Horse Power:

1/6

Max Volume (CFM):

3600

Kilowatts (KW):

26

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy