Apply to be a TradeMaster!
Main product image of LoPro Series 2 Air Curtain 36" Wide Door Electric Heated 230/3/60 10 KW Obsidian Black
Magnifying glass
Hover image to zoom

LoPro Series 2 Air Curtain 36" Wide Door Electric Heated 230/3/60 10 KW Obsidian Black

Brand:
Mars Air
SKU:
LPV236-1EFG-OB
Rating:
(0)
Q&A:
(0)
LoPro Series 2 Air Curtain 36" Wide Door Electric Heated 230/3/60 10 KW Obsidian Black
Magnifying glass
Hover image to zoom
$2,708.31 each
Backorder
Backorder
Get it Tue, Oct 13 - Thu, Nov 12

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Size
36"
Product Highlight: Color
Black
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
230V
Product Highlight: Amperage
2.4 Amps
Product Highlight: Horse Power
1/6 HP

Description

Mars® LoPro Series 2 Air Curtain 36" Wide Door Electric Heated 230/3/60 10 KW Obsidian Black

Specifications:
  • Width (Inches): 36
  • Depth (Inches): 12
  • Height (Inches): 8
  • Door Width (Inches): 36
  • Max Door Height: 8'
  • Weight: 35 lb.
  • Color: Obsidian Black
  • Construction: Galvanized Steel
  • CFM High: 900
  • Voltage: 230/6/60
  • AMPs: 2.4
  • FLA 1 Phase-115V: 2.4
  • FLA 1 Phase-208V/230V: 1.2 / 1.2
  • Horsepower: 1/6
  • Heating Option: Electric Heated
  • Series: LoPro Series
  • Decibels (DB): 49
  • Approval: ETL

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Aesthetically pleasing low profile 8 design
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance

Specs

Size:

36"

Color:

Black

Material:

Galvanized Steel

Phase:

1

Voltage:

230V

Kilowatts (KW):

10

Amperage:

2.4

Horse Power:

1/6

Type:

Electric Heated

Series:

LoPro

Max Volume (CFM):

900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy