Apply to be a TradeMaster!
2 Motor Unheated Control Panel for 3 Phase Air Curtains, 1/2 HP, Gray (208/230V)

2 Motor Unheated Control Panel for 3 Phase Air Curtains, 1/2 HP, Gray (208/230V)

Brand:
Mars Air
SKU:
MCPA-2UG
Rating:
(0)
Q&A:
(0)
2 Motor Unheated Control Panel for 3 Phase Air Curtains, 1/2 HP, Gray (208/230V)
$1,681.67 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Horse Power
1/2 HP

Description

–
2 Motor Unheated Control Panel for 3 Phase Air Curtains, 1/2 HP (208/230V)

  • NEMA 1 Gray Enclosure with Hand-Off-Automatic (HOA) Switch and Quarter Turn Latch Standard. All other special NEMA ratings and finish

Specs

–
Product Type:

Control Panel

Color:

Gray

Material:

Steel

Speeds:

1

Type:

Unheated

Enclosure Type:

NEMA-1

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy