Apply to be a TradeMaster!
2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (460V)

2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (460V)

Brand:
Mars Air
SKU:
MCPB-2UH
Rating:
(0)
Q&A:
(0)
2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (460V)
$1,752.37 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
460v

Description

2 Motor Control Panel for all 3 phase air curtains 460/3 - NEMA 1 13"H X 8-1/2"W X 13"D - 3 operation selections: Continuous On, Off and Automatic. Automatic operation requires door limit switch sold separately.

Specs

Product Type:

Control Panel

Color:

Gray

Material:

Steel

Speeds:

1

Type:

Unheated

Enclosure Type:

NEMA-1

Horse Power:

1

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy