Apply to be a TradeMaster!
2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)

2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)

Brand:
Mars Air
SKU:
MCPP-2UQ
Rating:
(0)
Q&A:
(0)
2 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)
$2,170.39 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208/230V

Description

–
Control Panel, 2 Motor.

Specs

–
Product Type:

Control Panel

Color:

Gray

Material:

Steel

Speeds:

1

Type:

Unheated

Enclosure Type:

NEMA-1

Horse Power:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy