Apply to be a TradeMaster!
3 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)

3 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)

Brand:
Mars Air
SKU:
MCPP-3UQ
Rating:
(0)
Q&A:
(0)
3 Motor Unheated Control Panel for 3 Phase Air Curtain, Gray (208-230V)
$2,601.96 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208/230V

Description

Control Panel, 3 Motors

Specs

Product Type:

Control Panel

Color:

Gray

Material:

Steel

Speeds:

1

Type:

Unheated

Enclosure Type:

NEMA-1

Horse Power:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy