Apply to be a TradeMaster!
Main product image of Phantom Series Air Curtain 60" Wide Unheated 460/3/60 Pearl White
Magnifying glass
Hover image to zoom

Phantom Series Air Curtain 60" Wide Unheated 460/3/60 Pearl White

Brand:
Mars Air
SKU:
PH1060-2UH-PW
Rating:
(0)
Q&A:
(0)
Phantom Series Air Curtain 60" Wide Unheated 460/3/60 Pearl White
Magnifying glass
Hover image to zoom
$3,489.47 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
60"
Product Highlight: Color
White
Product Highlight: Material
Aluminum
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1/2 HP

Description

–
Mars® Phantom Series Air Curtain 60" Wide, Unheated, 460V, 3 PH, Pearl White

Specifications:
  • Width (Inches): 60
  • Max Door Height: 12'
  • Weight: 100 lb.
  • Color: Pearl White
  • Construction: Aluminum
  • CFM High: 5100
  • Voltage: 460/3/60
  • FLA 1 Phase-115V: 10.2
  • FLA 1 Phase-208V/230V: 5.0 / 5.0
  • FLA 3 Phase-208V/230V: 3.6 / 3.2
  • FLA 3 Phase-460V: 1.6
  • Horsepower: 1/2
  • Heating Option: Unheated
  • Series: Phantom
  • Decibels (DB): 68

Features:
  • 1/2 HP Continuous Duty TEAO Motors
  • Recessed mounted in ceiling for invisible coverage
  • ETL Certified to conform to UL 2021 (US) and CSA 22.2 (Canada) Standards
  • (4) 3/8" top mounting holes provided
  • Utilized in premium design concepts
  • Durable aluminum construction
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support. (Tandem mounted units longer than 72" require center support)
  • Cleanable polyester filters included as standard
  • Adjustable air directional vanes with 40° sweep front to back
  • Standard color is Pearl White
  • Rust preventative electrostatic polyurethane powder coating
  • 18 month parts warranty
  • Proudly Made in the USA

Specs

–
Country of Origin:

USA

Size:

60"

Color:

White

Material:

Aluminum

Phase:

3

Voltage:

460v

Horse Power:

1/2

Series:

Phantom

Type:

Unheated

Max Volume (CFM):

5100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy