Apply to be a TradeMaster!
Main product image of 144" Standard Series 2 Obsidian Black Wide Door, 3 Motor Unheated Air Curtain (115/1/60)
Magnifying glass
Hover image to zoom

144" Standard Series 2 Obsidian Black Wide Door, 3 Motor Unheated Air Curtain (115/1/60)

Brand:
Mars Air
SKU:
STD2144-3UA-OB
Rating:
(0)
Q&A:
(0)
144" Standard Series 2 Obsidian Black Wide Door, 3 Motor Unheated Air Curtain (115/1/60)
Magnifying glass
Hover image to zoom
$4,028.62 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
144"
Product Highlight: Color
Black
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
Features
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Specifications
  • Door width (inches): 144
  • Max. door height: 10'
  • Max. doorway height (feet): 10
  • Color finish: Obsidian Black
  • Construction: Galvanized Steel
  • Voltage: 115/1/60
  • FLA 1 Phase-115V: 15.3
  • FLA 1 Phase-208V/230V: 7.5 / 7.5
  • Horsepower: 1/2
  • Heating option: Unheated
  • Number of motors: 3
  • Series: Standard
  • Decibels (DB): 71
  • Specs

    –
    Size:

    144"

    Color:

    Black

    Material:

    Galvanized Steel

    Phase:

    1

    Voltage:

    115V

    Hertz:

    60

    Horse Power:

    1/2

    Series:

    Standard 2

    Type:

    Unheated

    Max Volume (CFM):

    4326

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy