Shop Resideo Sale
Main product image of Standard Series 2 Air Curtain 36" Wide Door Electric Heated 208/1/60 6 KW Obsidian Black
Magnifying glass
Hover image to zoom

Standard Series 2 Air Curtain 36" Wide Door Electric Heated 208/1/60 6 KW Obsidian Black

Brand:
Mars Air
SKU:
STD236-1EBB-OB
Rating:
(0)
Q&A:
(0)
Standard Series 2 Air Curtain 36" Wide Door Electric Heated 208/1/60 6 KW Obsidian Black
Magnifying glass
Hover image to zoom
$2,915.35 each
Backorder
Backorder
Get it Thu, Dec 10 - Fri, Jan 15

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Color
Black
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
208V
Product Highlight: Horse Power
1/2 HP

Description

–
Mars® Standard 2 Series Air Curtain 36" Wide, ElectricHeated, 208V, 1 PH, 6kW, Obsidian Black

Specifications:
  • Width (Inches): 36
  • Max Door Height: 10'
  • Weight: 90 lb.
  • Color: Obsidian Black
  • Construction: Galvanized Steel
  • CFM High: 2550
  • Voltage: 208/1/60
  • FLA 1 Phase-115V: 5.1
  • FLA 1 Phase-208V/230V: 2.5 / 2.5
  • FLA 3 Phase-208V/230V: 1.8 / 1.6
  • FLA 3 Phase-460V: 0.8
  • Horsepower: 1/2
  • Heating Option: Electric Heated
  • Series: Standard
  • Decibels (DB): 66

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Low noise level for quiet operation
  • Easy to install
  • Low maintenance

Specs

–
Size:

36"

Color:

Black

Material:

Galvanized Steel

Phase:

1

Voltage:

208V

Horse Power:

1/2

Type:

Electric Heated

Series:

Standard 2

Max Volume (CFM):

2550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy