Apply to be a TradeMaster!
Main product image of 200L 3/4" Sweat Brass Globe Valve, Long Bonnet
Magnifying glass
Hover image to zoom

200L 3/4" Sweat Brass Globe Valve, Long Bonnet

SKU:
200LC4
Rating:
(1)
Q&A:
(0)
200L 3/4" Sweat Brass Globe Valve, Long Bonnet
Magnifying glass
Hover image to zoom
$19.93 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass

Description

–
Features:
  • ISO 9002
  • 125 PSI
  • Brass Globe Valve
  • Long Bonnet
  • Straight Pattern
  • Soft Seat

Specs

–
Size:

1"

Material:

Brass

Connection Method:

Sweat

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

bought this as it was the only sweat end globe valve avail.

Used these globe valves on the return connections on some underfloor convectors (baseboard radiator units mounted underfloor as dump zone for a coal fired boiler as well as to provide supplemental heat in a cold area of house). Used these globe valves to provide some restriction on return connections on the individual convector units to roughly balance flows. Quality of valves seems a bit inconsistent. One valve had a tight/"stiff" stem packing, the other two act like no packing in the stems even when I made up on the gland nuts. Put an 80 psig air test on the system against these globe valves which were close tight. System slowly bled down. Soapsuds test on all sweated joints, screwed connections, and unions showed no leaks, so can only conclude these globe valves do not seal "bubble tight" against 80 psig compressed air. These are "soft seated" valves, with some kind of O ring or similar on the valve discs rather than a ground-in type of globe valve. Am going to use these valve for throttling hot water flow in hydronic heating system, so probably will be OK. Definitely NOT the quality of an "old name" valve like Lunkenheimer, Jenkins, or Crane. For the price and since it was the only sweat end globe valve that Supply House had to offer, I suppose I "got what I paid for".
JMM P.E.
Catskill Region, NY State
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy